Beli step nosing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WOOSTER Antislip Stair Nosing (Pengaman Anak Tangga)
    Mulai

    Rp1.199.900

    WOOSTER Antislip Stair Nosing (Pengaman Anak Tangga)
    Deskripsi:
    Multistrip grit on these stair nosings has gaps between the gritted surfaces to increase wear resistance and allow dirt and moisture to drain off the surface.
    atribut:
    • Indoor/Outdoor: Indoor; Outdoor
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Nosing
    • Two Stage Installation: No
  2. Non Brand Lis Tangga Anti Selip Type L
    Mulai

    Rp799.900

    Non Brand Lis Tangga Anti Selip Type L
    atribut:
    • Length (m): 30
    • Size (cm): 5
  3. Hikari Mold Non-Slip Brown
    Mulai

    Rp149.900

    Hikari Mold Non-Slip Brown
    Deskripsi:
    It can be used to prevent slipping of stairs and prevent falls.
    atribut:
    • Material: Hard PVC + soft PVC
    • Color: Brown
    • Width (mm): 36
    • Thickness (mm): 3
    • Overall Length (mm): 1000
    • Height (mm): 10.5
  4. HANDI RAMP Antislip Stair Nosing (Pengaman Anak Tangga)
    Mulai

    Rp989.900

    HANDI RAMP Antislip Stair Nosing (Pengaman Anak Tangga)
    Deskripsi:
    These latch kits replace worn and damaged latches or locking mechanisms on compatible hoist hooks.
    atribut:
    • UNSPSC: 30161908
    • Depth (inch): 2-3/4
    • Edge Style: Round
    • For Surface Type: Existing Concrete; Masonry; Metal Surfaces; Wood Surfaces
    • Includes: Stainless Steel Screws
    • Indoor/Outdoor: Indoor; Outdoor
    • Installation Equipment Included: Yes
    • Installation Method: Concrete Anchor; Screws
    • Material: Aluminium
    • Nose Height (inch): 1-1/8
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Nosing
    • Surface Design: Raised Discs
    • Thickness (inch): 1/4
    • Two Stage Installation: No
  5. BOLD STEP Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)
    Mulai

    Rp1.999.900

    BOLD STEP Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)
    Deskripsi:
    Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.
    atribut:
    • UNSPSC: 30161908
    • ADA Compliant: Yes
    • Color: Black/Yellow
    • Depth (inch): 7-1/2
    • Edge Style: Beveled
    • Includes: Tapcon Screws
    • Indoor/Outdoor: Indoor; Outdoor
    • Installation Equipment Included: Yes
    • Installation Method: Adhesive and Fasteners
    • Manufacturer Part Number: 407NT20048102
    • Material: Aluminium
    • Nose Height (inch): 1-1/4
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Tread
    • Series: BOLD STEP
    • Standards: OSHA
    • Sub Brand: Renovtion Stair Tread
    • Surface Design: Double-Strip Grit
    • Thickness (inch): 3/16
    • Two Stage Installation: No
    • Visibility Features: Glow-in-the-Dark
    • Width (inch): 48
  6. Non Brand Karet Lis Tangga Anti Slip Lurus (Step Nosing)
    Mulai

    Rp25.900

    Non Brand Karet Lis Tangga Anti Slip Lurus (Step Nosing)
    atribut:
    • Material: Karet rubber PVC
    • Size (cmxm): 4x1
  7. Safetyware Chem-Pro Extra Heavy Duty Unlined Nitrile Glove (Sarung Tangan)
    Mulai

    Rp239.900

    Safetyware Chem-Pro Extra Heavy Duty Unlined Nitrile Glove (Sarung Tangan)
    Deskripsi:
    SAFETYWARE CHEM-PRO EXTRA HEAVY DUTY 22MIL 18inch CHEMICAL RESISTANT UNLINED NITRILE GLOVESNitrile Unlined Gloves are made with specially formulated Nitrile compound which offers superior resistance against a wide range of chemical such as solvents, as well as oil, grease & animal fats. Many models with different thickness and length are available to suit different needs. All models are certified to European CE Category 3 for PPE of complex design and are food safe.
    atribut:
    • Color: Green
    • Size: 8
    • Standard: EN388, EN374:1-5, EN420, EN16523-1
  8. CONCRETE SAVER Antislip Stair Nosing (Pengaman Anak Tangga)
    Mulai

    Rp1.799.900

    CONCRETE SAVER Antislip Stair Nosing (Pengaman Anak Tangga)
    Deskripsi:
    Full grit surfaces on these stair nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.
    atribut:
    • UNSPSC: 30161908
    • Color: Yellow
    • Depth (inch): 2-3/4
    • Edge Style: Square
    • For Surface Type: Existing Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
    • Grit Level: Medium
    • Indoor/Outdoor: Indoor
    • Installation Equipment Included: Yes
    • Installation Method: Adhesive and Fasteners
    • Manufacturer Part Number: 292484
    • Material: Fiberglass Reinforced Plastic
    • Nose Height (inch): 1
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Nosing
    • Resistance Properties: Chemical Resistant; Corrosion Resistant; Oil Resistant
    • Series: SAFESTEP
    • Standards: NFSI Certified
    • Sub Brand: SafeStep
    • Surface Design: Full Coverage Grit
    • Thickness (inch): 1-1/4
    • Traffic Type: Heavy
    • Two Stage Installation: No
    • Width (inch): 48
  9. Gemi Clamp Hose Semi Stainless (Klem Selang)
    Mulai

    Rp11.900

    Gemi Clamp Hose Semi Stainless (Klem Selang)
    Deskripsi:
    Sertifikat:- DIN 3017- RoHS- ElectroG- End of Live Vehicle- SJ/T - REACHKepala baut multifungsi- Dapat menggunakan obeng plus / min / socketEmbossed pada body- Memiliki efisiensi tinggiInfo material, ukuran, dan no.produksi- Identifikasi produk yang lengkap dan amanBaut dengan pengaman- Saat pengencangan obeng / kunci tidak menyentuh permukaan body selangBody bagian dalam- Proteksi aman untuk permukaan selangKekuatan penjepit yang seragam- Klem ini di desain dengan struktur yang dapat mengurangi deviasi pada kekuatan jepitannya. Tidak seperti klem selang tradisional yang memiliki deviasi yang besarSisi dalam klem yang halus- Sisi bagian dalam yang halus tanpa lubang tidak membuat selang rusak atau terkelupas. Klem tradisional memiliki sisi yang tajam dapat merusak selang pada saat di kencangkan
    atribut:
    • Material: Semi Stainless
    • Housing: Stainless 1.4016 / AISI 430
    • Screw: Steel Zinc Coated
    • Band: Stainless 1.4016 / AISI 430
  10. WOOSTER Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)
    Mulai

    Rp1.999.900

    WOOSTER Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)
    Deskripsi:
    The double-strip grit on these stair tread covers and nosings have a narrow strip near the nosing and a wider strip toward the riser. The gap between strips increases wear resistance over full-grit coverage.
    atribut:
    • Edge Style: Beveled
    • Indoor/Outdoor: Indoor; Outdoor
    • Installation Equipment Included: No
    • Material: Extruded Aluminium
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Tread
    • Stripe Pattern: Straight Stripes
    • Two Stage Installation: No
  11. HANDI RAMP Antislip Stair Tread (Pengaman Anak Tangga)
    Mulai

    Rp679.900

    HANDI RAMP Antislip Stair Tread (Pengaman Anak Tangga)
    Deskripsi:
    Raised-disc surfaces on these stair treads allow moisture to move away from the surface to increase slip resistance over flat surfaces. The discs grip shoes and wheels on steps and ramps.
    atribut:
    • UNSPSC: 30161908
    • Depth (inch): 3-3/4
    • Edge Style: Round
    • For Surface Type: Existing Concrete; Masonry; Metal Surfaces; Wood Surfaces
    • Indoor/Outdoor: Indoor; Outdoor
    • Installation Equipment Included: Yes
    • Installation Method: Concrete Anchor; Screws
    • Material: Aluminium
    • Nose Height (inch): 1-1/8
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Tread Strip
    • Surface Design: Raised Discs
    • Two Stage Installation: No
  12. ASSIST Non-Slip
    Mulai

    Rp289.900

    ASSIST Non-Slip
    atribut:
    • Length (m): 1.82
    • Width (mm): 35
  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. RUST-OLEUM Antislip Stair Nosing (Pengaman Anak Tangga)
    Mulai

    Rp1.799.900

    RUST-OLEUM Antislip Stair Nosing (Pengaman Anak Tangga)
    Deskripsi:
    Full grit surfaces on these stair nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.
    atribut:
    • UNSPSC: 30161908
    • ADA Compliant: Yes
    • Color: Yellow
    • Depth (inch): 2-3/4
    • Edge Style: Square
    • For Surface Type: Existing Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
    • Grit Level: Coarse
    • Indoor/Outdoor: Indoor; Outdoor
    • Installation Equipment Included: Yes
    • Installation Method: Adhesive and Fasteners
    • Material: Fiberglass Reinforced Plastic
    • Nose Height (inch): 1
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Nosing
    • Resistance Properties: Chemical Resistant; Corrosion Resistant; Oil Resistant
    • Series: SAFESTEP
    • Standards: NFSI Certified
    • Sub Brand: Concrete Saver, SafeStep
    • Surface Design: Full Coverage Grit
    • Traffic Type: Heavy
    • Two Stage Installation: No
  15. Waterplus Urinal Protector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    Waterplus Urinal Protector
    Deskripsi:
    Urinal Protector Transparent
    atribut:
    • Quantity per Box: 10
  16. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
Daftar Harga step nosing Terbaru October 2026
WOOSTER Antislip Stair Nosing (Pengaman Anak Tangga)Rp1.199.900
Non Brand Lis Tangga Anti Selip Type LRp799.900
Hikari Mold Non-Slip BrownRp149.900
HANDI RAMP Antislip Stair Nosing (Pengaman Anak Tangga)Rp989.900
BOLD STEP Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)Rp1.999.900
Non Brand Karet Lis Tangga Anti Slip Lurus (Step Nosing)Rp25.900
Safetyware Chem-Pro Extra Heavy Duty Unlined Nitrile Glove (Sarung Tangan)Rp239.900
CONCRETE SAVER Antislip Stair Nosing (Pengaman Anak Tangga)Rp1.799.900
Gemi Clamp Hose Semi Stainless (Klem Selang)Rp11.900
WOOSTER Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)Rp1.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)